
Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 8.00x8.00x18.0
Mfr # F88T118GV
Zoro # G6845625
product price: $113.49
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Size
8 in x 8 in x 18 in
Gauge
14 ga
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F88T118GV
Zoro #
G6845625
UPC #
783510338091
Country of Origin
Mexico
Dimensions
Size
8 in x 8 in x 18 in
Width
8 in
Depth
18 in
Height
8 in
Thickness
14 ga / 1.9 mm
Details
Item
Lay-In NEMA Type 1 Galvanized Wireway St
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Application
Indoor
NEMA Enclosure Type
1
Color
Unpainted
Features
No Knockouts
Type
Straight Section
Weight
13.22 lb
Protection Rating
NEMA Type 1; IP30
Description
Lay-In NEMA Type 1 Galvanized Wireway St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.