
Lay-In NEMA Type 1 Hinged Cover Wireway
Mfr # F22G12WK
Zoro # G5857916
product price: $31.19
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Size
2-1/2 in x 2-1/2 in x 12 in
NEMA Enclosure Type
1
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F22G12WK
Zoro #
G5857916
UPC #
783510528508
Country of Origin
Mexico
Dimensions
Size
2-1/2 in x 2-1/2 in x 12 in
Width
2-1/2 in
Depth
12 in
Height
2-1/2 in
Thickness
16 ga / 1.52 mm
Details
Item
Lay-In NEMA Type 1 Hinged Cover Wireway
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Application
Indoor
Gauge
16 ga
Features
Knockouts
Color
Gray
Type
Straight Section, Liftoff Cover with Knockouts
Weight
2.30 lb
Style
Liftoff Cover with Knockouts
Knockout Quantity, 0.50 - 0.75 in
8
Protection Rating
NEMA Type 1; IP30
Description
Lay-In NEMA Type 1 Hinged Cover Wireway
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.