
Lay-In Nema Type 1 Hinged Cover Wireway
Mfr # F44G96
Zoro # G5819373
product price: $182.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
4 in x 4 in x 96 in
Gauge
16 ga
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44G96
Zoro #
G5819373
UPC #
783510132859
Country of Origin
Mexico
Dimensions
Size
4 in x 4 in x 96 in
Height
4 in
Width
4 in
Depth
96 in
Thickness
16 ga / 1.52 mm
Details
Item
Lay-In Nema Type 1 Hinged Cover Wireway
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Application
Indoor
Features
No Knockouts
NEMA Enclosure Type
1
Color
Gray
Type
Straight Section, Liftoff Cover no Knockouts
Weight
28 lb
Protection Rating
NEMA Type 1; IP30
Style
Liftoff Cover no Knockouts
Description
Lay-In Nema Type 1 Hinged Cover Wireway
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.