
Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 10.00x10.00x
Mfr # F1010G36
Zoro # G6805664
product price: $307.49
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Depth
36 in
Size
10 in x 10 in x 36 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1010G36
Zoro #
G6805664
UPC #
783510435905
Country of Origin
Mexico
Dimensions
Depth
36 in
Size
10 in x 10 in x 36 in
Height
10 in
Width
10 in
Thickness
14 ga / 1.9 mm
Details
Item
Lay-In NEMA Type 1 Hinged Cover Wireway
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
14 ga
Features
No Knockouts
Application
Indoor
NEMA Enclosure Type
1
Type
Straight Section, Liftoff Cover no Knockouts
Weight
33.60 lb
Style
Liftoff Cover no Knockouts
Protection Rating
NEMA Type 1; IP30
Description
Lay-In NEMA Type 1 Hinged Cover Wireway
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.