Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 10.00x10.00x

  • Mfr # F1010G60

  • Zoro # G6805926


product price:  $515.07
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
14 ga
Depth
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1010G60
Zoro #
G6805926
UPC #
783510438708
Country of Origin
Mexico

Dimensions

Depth
60 in
Size
10 in x 10 in x 60 in
Width
10 in
Height
10 in
Thickness
14 ga / 1.9 mm

Details

Item
Lay-In NEMA Type 1 Hinged Cover Wireway
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
14 ga
Application
Indoor
Features
No Knockouts
NEMA Enclosure Type
1
Type
Straight Section, Liftoff Cover no Knockouts
Weight
55.42 lb
Protection Rating
NEMA Type 1; IP30
Style
Liftoff Cover no Knockouts

Description

Lay-In NEMA Type 1 Hinged Cover Wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.