Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 12.00x12.00x

  • Mfr # F1212G120

  • Zoro # G6808638


product price:  $1,249.36
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
12 in
NEMA Enclosure Type
1
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1212G120
Zoro #
G6808638
UPC #
783510518707
Country of Origin
Mexico

Dimensions

Height
12 in
Depth
120 in
Size
12 in x 12 in x 120 in
Width
12 in
Thickness
14 ga / 1.9 mm

Details

Item
Lay-In NEMA Type 1 Hinged Cover Wireway
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Gauge
14 ga
Application
Indoor
Features
No Knockouts
Color
Gray
Type
Straight Section, Liftoff Cover no Knockouts
Weight
135 lb
Style
Liftoff Cover no Knockouts
Protection Rating
NEMA Type 1; IP30

Description

Lay-In NEMA Type 1 Hinged Cover Wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.