Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 2.50x2.50x60

  • Mfr # F22G60WK

  • Zoro # G6809444


product price:  $114.46
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
60 in
Application
Indoor
Height
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F22G60WK
Zoro #
G6809444
UPC #
783510528904
Country of Origin
Mexico

Dimensions

Depth
60 in
Height
2-1/2 in
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in x 60 in
Thickness
16 ga / 1.52 mm

Details

Item
Lay-In NEMA Type 1 Hinged Cover Wireway
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
NEMA Enclosure Type
1
Gauge
16 ga
Color
Gray
Features
Knockouts
Type
Straight Section, Liftoff Cover with Knockouts
Weight
11.78 lb
Knockout Quantity, 0.50 - 0.75 in
40
Protection Rating
NEMA Type 1; IP30
Style
Liftoff Cover with Knockouts

Description

Lay-In NEMA Type 1 Hinged Cover Wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.