
Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 4.00x4.00x12
Mfr # F44G120
Zoro # G6809085
product price:Â $226.98
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Color
Gray
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F44G120
Zoro #
G6809085
UPC #
783510522209
Country of Origin
Mexico
Dimensions
Size
4 in x 4 in x 120 in
Width
4 in
Depth
120 in
Height
4 in
Thickness
16 ga / 1.52 mm
Details
Item
Lay-In NEMA Type 1 Hinged Cover Wireway
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Color
Gray
Application
Indoor
Gauge
16 ga
Features
No Knockouts
Type
Straight Section, Liftoff Cover no Knockouts
Weight
38 lb
Protection Rating
NEMA Type 1; IP30
Style
Liftoff Cover no Knockouts
Description
Lay-In NEMA Type 1 Hinged Cover Wireway
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.