Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 4.00x4.00x72

  • Mfr # F44G72WK

  • Zoro # G6808726


product price:  $128.04
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
16 ga
Depth
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F44G72WK
Zoro #
G6808726
UPC #
783510517403
Country of Origin
Mexico

Dimensions

Depth
72 in
Size
4 in x 4 in x 72 in
Width
4 in
Height
4 in
Thickness
16 ga / 1.52 mm

Details

Item
Lay-In NEMA Type 1 Hinged Cover Wireway
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
16 ga
Features
Knockouts
NEMA Enclosure Type
1
Application
Indoor
Type
Straight Section, Liftoff Cover with Knockouts
Weight
23 lb
Style
Liftoff Cover with Knockouts
Knockout Quantity, 0.50 - 0.75 in
24
Protection Rating
NEMA Type 1; IP30

Description

Lay-In NEMA Type 1 Hinged Cover Wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.