
Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 6.00x6.00x24
Mfr # F66G24
Zoro # G6808963
product price:Â $76.73
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
6 in
Gauge
16 ga
Features
No Knockouts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F66G24
Zoro #
G6808963
UPC #
783510523503
Country of Origin
Mexico
Dimensions
Width
6 in
Height
6 in
Depth
24 in
Size
6 in x 6 in x 24 in
Thickness
16 ga / 1.52 mm
Details
Item
Lay-In NEMA Type 1 Hinged Cover Wireway
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Features
No Knockouts
Application
Indoor
Color
Gray
NEMA Enclosure Type
1
Type
Straight Section, Liftoff Cover no Knockouts
Weight
10.30 lb
Style
Liftoff Cover no Knockouts
Protection Rating
NEMA Type 1; IP30
Description
Lay-In NEMA Type 1 Hinged Cover Wireway
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.