
Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 8.00x8.00x12
Mfr # F88G120
Zoro # G6809408
product price: $603.34
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Height
8 in
Application
Indoor
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88G120
Zoro #
G6809408
UPC #
783510526504
Country of Origin
Mexico
Dimensions
Height
8 in
Size
8 in x 8 in x 120 in
Width
8 in
Depth
120 in
Thickness
14 ga / 1.9 mm
Details
Item
Lay-In NEMA Type 1 Hinged Cover Wireway
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Color
Gray
NEMA Enclosure Type
1
Features
No Knockouts
Gauge
14 ga
Type
Straight Section, Liftoff Cover no Knockouts
Weight
93 lb
Style
Liftoff Cover no Knockouts
Protection Rating
NEMA Type 1; IP30
Description
Lay-In NEMA Type 1 Hinged Cover Wireway
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.