Zoro Homepage

Lay-In Nema Type 12 Wireway Straight Sec

  • Mfr # F126L12

  • Zoro # G5847845


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
Size
12 in x 6 in x 12 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F126L12
Zoro #
G5847845
UPC #
783510187309
Country of Origin
Mexico

Dimensions

Size
12 in x 6 in x 12 in
Height
12 in
Width
6 in
Depth
12 in
Thickness
14 ga / 1.9 mm

Details

Item
Lay-In Nema Type 12 Wireway Straight Sec
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Features
Dust-Resistant
Color
Gray
Gauge
14 ga
NEMA Enclosure Type
12
Type
Straight Section
Weight
13.70 lb
Standards
Certified by Canadian Standards Association.
Sealing Plate Type
Flat
Protection Rating
NEMA Type 12; IP54
Sealing Plate Quantity
1

Description

Lay-In Nema Type 12 Wireway Straight Sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.