Zoro Homepage

Lay-In Nema Type 12 Wireway Straight Sec

  • Mfr # F126L36

  • Zoro # G5847924


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Features
Dust-Resistant
Height
12 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F126L36
Zoro #
G5847924
UPC #
783510187507
Country of Origin
Mexico

Dimensions

Height
12 in
Depth
36 in
Width
6 in
Size
12 in x 6 in x 36 in
Thickness
14 ga / 1.9 mm

Details

Item
Lay-In Nema Type 12 Wireway Straight Sec
Material
Mild Steel
Finish
Galvanized
Features
Dust-Resistant
Gauge
14 ga
Application
Indoor
NEMA Enclosure Type
12
Color
Gray
Standards
Certified by Canadian Standards Association.
Type
Straight Section
Weight
33.80 lb
Sealing Plate Type
Flat
Protection Rating
NEMA Type 12; IP54
Sealing Plate Quantity
1

Description

Lay-In Nema Type 12 Wireway Straight Sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.