
Lay-In Nema Type 12 Wireway Straight Sec
Mfr # F44L12
Zoro # G5846847
product price: $217.47
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Size
4 in x 4 in x 12 in
Width
4 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44L12
Zoro #
G5846847
UPC #
783510182502
Country of Origin
Mexico
Dimensions
Size
4 in x 4 in x 12 in
Width
4 in
Height
4 in
Depth
12 in
Thickness
14 ga / 1.9 mm
Details
Item
Lay-In Nema Type 12 Wireway Straight Sec
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Gray
Gauge
14 ga
NEMA Enclosure Type
12
Features
Dust-Resistant
Type
Straight Section
Weight
6.20 lb
Standards
Certified by Canadian Standards Association.
Sealing Plate Quantity
1
Protection Rating
NEMA Type 12; IP54
Sealing Plate Type
Flat
Description
Lay-In Nema Type 12 Wireway Straight Sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.