Zoro Homepage

Lay-In Nema Type 12 Wireway Straight Sec

  • Mfr # F66L48

  • Zoro # G5847513


product price: $431.65
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Size
6 in x 6 in x 48 in
Depth
48 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66L48
Zoro #
G5847513
UPC #
783510185206
Country of Origin
Mexico

Dimensions

Size
6 in x 6 in x 48 in
Depth
48 in
Height
6 in
Width
6 in
Thickness
14 ga / 1.9 mm

Details

Item
Lay-In Nema Type 12 Wireway Straight Sec
Material
Mild Steel
Finish
Galvanized
Color
Gray
NEMA Enclosure Type
12
Application
Indoor
Features
Dust-Resistant
Gauge
14 ga
Type
Straight Section
Weight
29 lb
Standards
Certified by Canadian Standards Association.
Sealing Plate Quantity
1
Sealing Plate Type
Flat
Protection Rating
NEMA Type 12; IP54

Description

Lay-In Nema Type 12 Wireway Straight Sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.