
Lay-In Nema Type 12 Wireway Straight Sec
Mfr # F88L60
Zoro # G5849866
product price: $758.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Width
8 in
Gauge
14 ga
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88L60
Zoro #
G5849866
UPC #
783510192105
Country of Origin
Mexico
Dimensions
Width
8 in
Height
8 in
Size
8 in x 8 in x 60 in
Depth
60 in
Thickness
14 ga / 1.9 mm
Details
Item
Lay-In Nema Type 12 Wireway Straight Sec
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Features
Dust-Resistant
NEMA Enclosure Type
12
Application
Indoor
Color
Gray
Type
Straight Section
Weight
49 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54
Sealing Plate Type
Flat
Sealing Plate Quantity
1
Description
Lay-In Nema Type 12 Wireway Straight Sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.