
Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x6.00, Gray, St
Mfr # F88L06
Zoro # G6778863
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Size
8 in x 8 in x 6 in
Gauge
14 ga
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F88L06
Zoro #
G6778863
UPC #
783510191603
Country of Origin
Mexico
Dimensions
Size
8 in x 8 in x 6 in
Width
8 in
Depth
6 in
Height
8 in
Thickness
14 ga / 1.9 mm
Details
Item
Lay-In Nema Type 12 Wireway Straight Sec
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Features
Dust-Resistant
Application
Indoor
NEMA Enclosure Type
12
Color
Gray
Standards
Certified by Canadian Standards Association.
Type
Straight Section
Weight
7.48 lb
Sealing Plate Quantity
1
Protection Rating
NEMA Type 12; IP54
Sealing Plate Type
Flat
Description
Lay-In Nema Type 12 Wireway Straight Sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.