Shop NVENT HOFFMAN
See all product information
Create Account
Lay-In NEMA Type 3R Wireway Straight Section, 4.00x4.00x60.00, Gray, S
- Mfr # F44T3R60
- Zoro # G6805549
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Size
4 in x 4 in x 60 in
Depth
60 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F44T3R60
- Zoro #
- G6805549
- UPC #
- 783510435097
- Country of Origin
- Mexico
Dimensions
- Size
- 4 in x 4 in x 60 in
- Depth
- 60 in
- Height
- 4 in
- Width
- 4 in
- Thickness
- 16 ga / 1.52 mm
Details
- Item
- Lay-In NEMA Type 3R Wireway Straight Sec
- Material
- Mild Steel
- Finish
- Galvanized
- Gauge
- 16 ga
- Features
- Weather-Resistant, Except Dust
- NEMA Enclosure Type
- 3R
- Color
- Gray
- Type
- Straight Section
- Weight
- 23 lb
- Protection Rating
- NEMA Type 3R; IP32
Description
Lay-In NEMA Type 3R Wireway Straight Sec
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.