
Lay-In NEMA Type 3R Wireway Straight Section, 6.00x6.00x60.00, Gray, S
Mfr # F66T3R60
Zoro # G6805734
product price:Â $481.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Depth
60 in
Width
6 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66T3R60
Zoro #
G6805734
UPC #
783510436599
Country of Origin
Mexico
Dimensions
Depth
60 in
Width
6 in
Height
6 in
Size
6 in x 6 in x 60 in
Thickness
16 ga / 1.52 mm
Details
Item
Lay-In NEMA Type 3R Wireway Straight Sec
Material
Mild Steel
Finish
Galvanized
Color
Gray
Gauge
16 ga
NEMA Enclosure Type
3R
Features
Weather-Resistant, Except Dust
Type
Straight Section
Weight
32 lb
Protection Rating
NEMA Type 3R; IP32
Description
Lay-In NEMA Type 3R Wireway Straight Sec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.