Lay-In Painted Flat-Cover Wireway, Nema

  • Mfr # F1212T112GVPWK

  • Zoro # G5840267


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Gauge
14 ga
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1212T112GVPWK
Zoro #
G5840267
UPC #
783510167035
Country of Origin
Mexico

Dimensions

Width
12 in
Size
12 in x 12 in x 12 in
Depth
12 in
Height
12 in
Thickness
14 ga / 1.9 mm

Details

Item
Lay-In Painted Flat-Cover Wireway,Nema
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Gauge
14 ga
NEMA Enclosure Type
1
Color
Gray
Features
Knockouts
Type
Straight Section
Weight
13 lb
Protection Rating
NEMA Type 1; IP30
Knockout Quantity, 0.50 - 0.75 in
4

Description

Lay-In Painted Flat-Cover Wireway,Nema

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.