Lay-In Painted Flat-Cover Wireway, Nema

  • Mfr # F1212T136GVPWK

  • Zoro # G5840398


product price: $366.66
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Features
Knockouts
Depth
36 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1212T136GVPWK
Zoro #
G5840398
UPC #
783510167059
Country of Origin
Mexico

Dimensions

Depth
36 in
Height
12 in
Width
12 in
Size
12 in x 12 in x 36 in
Thickness
14 ga / 1.9 mm

Details

Item
Lay-In Painted Flat-Cover Wireway,Nema
Material
Mild Steel
Finish
Powder Coated
Features
Knockouts
Color
Gray
NEMA Enclosure Type
1
Gauge
14 ga
Application
Indoor
Type
Straight Section
Weight
37.60 lb
Knockout Quantity, 0.50 - 0.75 in
12
Knockout Quantity, 1.00 - 1.25 in
12
Protection Rating
NEMA Type 1; IP30

Description

Lay-In Painted Flat-Cover Wireway,Nema

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.