
Lay-In Painted Flat-Cover Wireway, Nema
Mfr # F1212T160GVPWK
Zoro # G5840389
product price: $563.57
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Depth
60 in
Height
12 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1212T160GVPWK
Zoro #
G5840389
UPC #
783510167073
Country of Origin
Mexico
Dimensions
Depth
60 in
Height
12 in
Size
12 in x 12 in x 60 in
Width
12 in
Thickness
14 ga / 1.9 mm
Details
Item
Lay-In Painted Flat-Cover Wireway,Nema
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
NEMA Enclosure Type
1
Gauge
14 ga
Color
Gray
Features
Knockouts
Type
Straight Section
Weight
69 lb
Protection Rating
NEMA Type 1; IP30
Knockout Quantity, 0.50 - 0.75 in
20
Knockout Quantity, 1.00 - 1.25 in
20
Description
Lay-In Painted Flat-Cover Wireway,Nema
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.