
Lay-in Painted Flat-Cover Wireway, NEMA
Mfr # F22T124GVP
Zoro # G5878033
product price: $39.96
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Depth
24 in
Size
2-1/2 in x 2-1/2 in x 24 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F22T124GVP
Zoro #
G5878033
UPC #
783510358891
Country of Origin
Mexico
Dimensions
Depth
24 in
Size
2-1/2 in x 2-1/2 in x 24 in
Width
2-1/2 in
Height
2-1/2 in
Thickness
16 ga / 1.52 mm
Details
Item
Lay-in Painted Flat-Cover Wireway,NEMA
Material
Mild Steel
Finish
Powder Coated
Color
Gray
NEMA Enclosure Type
1
Features
No Knockouts
Application
Indoor
Gauge
16 ga
Type
Straight Section
Weight
4.40 lb
Protection Rating
NEMA Type 1; IP30
Description
Lay-in Painted Flat-Cover Wireway,NEMA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.