Zoro Homepage

Lay-In Painted Flat-Cover Wireway, Nema

  • Mfr # F33T1120GVP

  • Zoro # G5832926


product price: $241.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Application
Indoor
Size
3 in x 3 in x 120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F33T1120GVP
Zoro #
G5832926
UPC #
783510154851
Country of Origin
Mexico

Dimensions

Size
3 in x 3 in x 120 in
Width
3 in
Height
3 in
Depth
120 in
Thickness
16 ga / 1.52 mm

Details

Item
Lay-In Painted Flat-Cover Wireway,Nema
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Application
Indoor
Features
No Knockouts
Gauge
16 ga
Color
Gray
Type
Straight Section
Weight
50 lb
Protection Rating
NEMA Type 1; IP30

Description

Lay-In Painted Flat-Cover Wireway,Nema

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.