
Lay-In Painted Flat-Cover Wireway, Nema
Mfr # F44T124GVPWK
Zoro # G5819477
product price: $45.40
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Width
4 in
Height
4 in
Features
Knockouts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44T124GVPWK
Zoro #
G5819477
UPC #
783510133016
Country of Origin
Mexico
Dimensions
Width
4 in
Height
4 in
Size
4 in x 4 in x 24 in
Depth
24 in
Thickness
16 ga / 1.52 mm
Details
Item
Lay-In Painted Flat-Cover Wireway,Nema
Material
Mild Steel
Finish
Powder Coated
Features
Knockouts
Color
Gray
Application
Indoor
NEMA Enclosure Type
1
Gauge
16 ga
Type
Straight Section
Weight
7 lb
Protection Rating
NEMA Type 1; IP30
Knockout Quantity, 0.50 - 0.75 in
8
Knockout Quantity, 1.00 - 1.25 in
8
Description
Lay-In Painted Flat-Cover Wireway,Nema
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.