
Lay-In Painted Flat-Cover Wireway, Nema
Mfr # F66T124GVPWK
Zoro # G5819443
product price: $72.46
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Size
6 in x 6 in x 24 in
NEMA Enclosure Type
1
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66T124GVPWK
Zoro #
G5819443
UPC #
783510133054
Country of Origin
Mexico
Dimensions
Size
6 in x 6 in x 24 in
Width
6 in
Height
6 in
Depth
24 in
Thickness
16 ga / 1.52 mm
Details
Item
Lay-In Painted Flat-Cover Wireway,Nema
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Application
Indoor
Features
Knockouts
Gauge
16 ga
Color
Gray
Type
Straight Section
Weight
9.80 lb
Protection Rating
NEMA Type 1; IP30
Knockout Quantity, 0.50 - 0.75 in
8
Knockout Quantity, 1.00 - 1.25 in
8
Description
Lay-In Painted Flat-Cover Wireway,Nema
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.