Lay-In Painted Flat-Cover Wireway, Nema

  • Mfr # F66T148GVPWK

  • Zoro # G5819504


product price: $136.77
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
48 in
Size
6 in x 6 in x 48 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66T148GVPWK
Zoro #
G5819504
UPC #
783510133078
Country of Origin
Mexico

Dimensions

Depth
48 in
Size
6 in x 6 in x 48 in
Width
6 in
Height
6 in
Thickness
16 ga / 1.52 mm

Details

Item
Lay-In Painted Flat-Cover Wireway,Nema
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Features
Knockouts
Application
Indoor
Color
Gray
Gauge
16 ga
Type
Straight Section
Weight
19.60 lb
Protection Rating
NEMA Type 1; IP30
Knockout Quantity, 0.50 - 0.75 in
16
Knockout Quantity, 1.00 - 1.25 in
16

Description

Lay-In Painted Flat-Cover Wireway,Nema

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.