
Lay-In Painted Flat-Cover Wireway, Nema
Mfr # F88T124GVPWK
Zoro # G5840206
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Width
8 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88T124GVPWK
Zoro #
G5840206
UPC #
783510166977
Country of Origin
Mexico
Dimensions
Width
8 in
Size
8 in x 8 in x 24 in
Depth
24 in
Height
8 in
Thickness
14 ga / 1.9 mm
Details
Item
Lay-In Painted Flat-Cover Wireway,Nema
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Color
Gray
Application
Indoor
Gauge
14 ga
Features
Knockouts
Type
Straight Section
Weight
30 lb
Protection Rating
NEMA Type 1; IP30
Knockout Quantity, 1.00 - 1.25 in
8
Knockout Quantity, 0.50 - 0.75 in
8
Description
Lay-In Painted Flat-Cover Wireway,Nema
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.