
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 10.00
Mfr # F1010T124GVP
Zoro # G6850665
product price:Â $204.67
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Height
10 in
Features
No Knockouts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1010T124GVP
Zoro #
G6850665
UPC #
783510363390
Country of Origin
Mexico
Dimensions
Height
10 in
Width
10 in
Size
10 in x 10 in x 24 in
Depth
24 in
Thickness
14 ga / 1.9 mm
Details
Item
Lay-in Painted Flat-Cover Wireway,NEMA
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Features
No Knockouts
NEMA Enclosure Type
1
Color
Gray
Gauge
14 ga
Type
Straight Section
Weight
25 lb
Protection Rating
NEMA Type 1; IP30
Description
Lay-in Painted Flat-Cover Wireway,NEMA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.