Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 10.00

  • Mfr # F1010T160GVP

  • Zoro # G6850787


product price:  $463.66
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
10 in
NEMA Enclosure Type
1
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1010T160GVP
Zoro #
G6850787
UPC #
783510363697
Country of Origin
Mexico

Dimensions

Width
10 in
Depth
60 in
Size
10 in x 10 in x 60 in
Height
10 in
Thickness
14 ga / 1.9 mm

Details

Item
Lay-in Painted Flat-Cover Wireway,NEMA
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Gauge
14 ga
Color
Gray
Features
No Knockouts
Application
Indoor
Type
Straight Section
Weight
57 lb
Protection Rating
NEMA Type 1; IP30

Description

Lay-in Painted Flat-Cover Wireway,NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.