Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 12.00

  • Mfr # F1212T124GVP

  • Zoro # G6850525


product price:  $266.75
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
12 in
Size
12 in x 12 in x 24 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1212T124GVP
Zoro #
G6850525
UPC #
783510364090
Country of Origin
Mexico

Dimensions

Width
12 in
Size
12 in x 12 in x 24 in
Depth
24 in
Height
12 in
Thickness
14 ga / 1.9 mm

Details

Item
Lay-in Painted Flat-Cover Wireway,NEMA
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
NEMA Enclosure Type
1
Color
Gray
Application
Indoor
Features
No Knockouts
Type
Straight Section
Weight
26.30 lb
Protection Rating
NEMA Type 1; IP30

Description

Lay-in Painted Flat-Cover Wireway,NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.