Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 2.50x

  • Mfr # F22T1120GVP

  • Zoro # G6849719


product price:  $215.34
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Features
No Knockouts
Size
2-1/2 in x 2-1/2 in x 120 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F22T1120GVP
Zoro #
G6849719
UPC #
783510359690
Country of Origin
Mexico

Dimensions

Size
2-1/2 in x 2-1/2 in x 120 in
Height
2-1/2 in
Depth
120 in
Width
2-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
Lay-in Painted Flat-Cover Wireway,NEMA
Material
Mild Steel
Finish
Powder Coated
Features
No Knockouts
Gauge
16 ga
NEMA Enclosure Type
1
Application
Indoor
Color
Gray
Type
Straight Section
Weight
24 lb
Protection Rating
NEMA Type 1; IP30

Description

Lay-in Painted Flat-Cover Wireway,NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.