
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x
Mfr # F44T124GVP
Zoro # G6849825
product price:Â $48.50
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Depth
24 in
Gauge
16 ga
Features
No Knockouts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F44T124GVP
Zoro #
G6849825
UPC #
783510360092
Country of Origin
Mexico
Dimensions
Depth
24 in
Height
4 in
Size
4 in x 4 in x 24 in
Width
4 in
Thickness
16 ga / 1.52 mm
Details
Item
Lay-in Painted Flat-Cover Wireway,NEMA
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Features
No Knockouts
Application
Indoor
NEMA Enclosure Type
1
Color
Gray
Type
Straight Section
Weight
6.60 lb
Protection Rating
NEMA Type 1; IP30
Description
Lay-in Painted Flat-Cover Wireway,NEMA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.