Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x

  • Mfr # F66T1120GVP

  • Zoro # G6850349


product price:  $374.42
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Features
No Knockouts
Gauge
16 ga
Size
6 in x 6 in x 120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66T1120GVP
Zoro #
G6850349
UPC #
783510362492
Country of Origin
Mexico

Dimensions

Size
6 in x 6 in x 120 in
Height
6 in
Depth
120 in
Width
6 in
Thickness
16 ga / 1.52 mm

Details

Item
Lay-in Painted Flat-Cover Wireway,NEMA
Material
Mild Steel
Finish
Powder Coated
Features
No Knockouts
Gauge
16 ga
Application
Indoor
NEMA Enclosure Type
1
Color
Gray
Type
Straight Section
Weight
54 lb
Protection Rating
NEMA Type 1; IP30

Description

Lay-in Painted Flat-Cover Wireway,NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.