
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x
Mfr # F66T124GVP
Zoro # G6850297
product price:Â $77.31
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Features
No Knockouts
Gauge
16 ga
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F66T124GVP
Zoro #
G6850297
UPC #
783510361495
Country of Origin
Mexico
Dimensions
Depth
24 in
Width
6 in
Size
6 in x 6 in x 24 in
Height
6 in
Thickness
16 ga / 1.52 mm
Details
Item
Lay-in Painted Flat-Cover Wireway,NEMA
Material
Mild Steel
Finish
Powder Coated
Features
No Knockouts
Gauge
16 ga
Color
Gray
NEMA Enclosure Type
1
Application
Indoor
Type
Straight Section
Weight
10 lb
Protection Rating
NEMA Type 1; IP30
Description
Lay-in Painted Flat-Cover Wireway,NEMA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.