
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x
Mfr # F66T172GVPWK
Zoro # G6850699
product price:Â $205.64
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Depth
72 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F66T172GVPWK
Zoro #
G6850699
UPC #
783510362195
Country of Origin
Mexico
Dimensions
Depth
72 in
Width
6 in
Size
6 in x 6 in x 72 in
Height
6 in
Thickness
16 ga / 1.52 mm
Details
Item
Lay-in Painted Flat-Cover Wireway,NEMA
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Application
Indoor
NEMA Enclosure Type
1
Features
Knockouts
Gauge
16 ga
Type
Straight Section
Weight
33 lb
Knockout Quantity, 1.00 - 1.25 in
24
Protection Rating
NEMA Type 1; IP30
Knockout Quantity, 0.50 - 0.75 in
24
Description
Lay-in Painted Flat-Cover Wireway,NEMA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.