Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x

  • Mfr # F88T136GVP

  • Zoro # G6850473


product price:  $232.80
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
8 in x 8 in x 36 in
Gauge
14 ga
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88T136GVP
Zoro #
G6850473
UPC #
783510362799
Country of Origin
Mexico

Dimensions

Size
8 in x 8 in x 36 in
Height
8 in
Width
8 in
Depth
36 in
Thickness
14 ga / 1.9 mm

Details

Item
Lay-in Painted Flat-Cover Wireway,NEMA
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Gray
Application
Indoor
NEMA Enclosure Type
1
Features
No Knockouts
Type
Straight Section
Weight
25 lb
Protection Rating
NEMA Type 1; IP30

Description

Lay-in Painted Flat-Cover Wireway,NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.