Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Section Wireway, 1 Rating, Steel, Powder Coated

  • Mfr # F1010G72

  • Zoro # G102695408


product price: $571.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

With/Without Knockouts
No
Finish
Powder Coated
Length
72 in
Height
10 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1010G72
Zoro #
G102695408
UPC #
783510438906
Country of Origin
Mexico

Dimensions

Length
72 in
Height
10 in
Width
10 in
Depth
72 in / 1829 mm
Depth (D) (inch)
72
Height (H) (millimetre)
254
Thickness (T) (millimetre)
1.9
Width (W) (inch)
10
Width (W) (millimetre)
254
Thickness (T) (gauge)
14
Depth (D) (millimetre)
1829
Height (H) (inch)
10
Thickness
14 ga / 1.9 mm

Details

Item
Straight Section Wireway
With/Without Knockouts
No
Finish
Powder Coated
NEMA Rating
1
Cover Type
Hinged
Material
Steel
Number of Knockouts
0
Cover Locking Style
Screw
Gauge
14 ga
Standards
CSA, cUL, NEMA/UL
Color
Gray
With Knockouts
No
Protection Rating
NEMA Type 1
Type
Straight Section
Style
Liftoff Cover no Knockouts
IP Rating
IP30
Type Number
Type 1
Modification Services
Yes
Color Code
ANSI 61
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway

Description

Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 72 in, Width 10 in, Height 10 in, Color Gray, Cover Locking Style Screw, Number of Knockouts 0, Gauge 14 ga, Standards CSA, cUL, NEMA/UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.