Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Section Wireway, 1 Rating, Steel, Powder Coated

  • Mfr # F22G48

  • Zoro # G502695381


product price: $79.61
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Powder Coated
Length
48 in
Height
2 1/2 in
Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22G48
Zoro #
G502695381
UPC #
783510520403
Country of Origin
Mexico

Dimensions

Length
48 in
Height
2 1/2 in
Width
2 1/2 in
Depth
48 in / 1219 mm
Depth (D) (inch)
48
Thickness (T) (millimetre)
1.52
Height (H) (millimetre)
64
Width (W) (millimetre)
64
Width (W) (inch)
2.5
Depth (D) (millimetre)
1219
Height (H) (inch)
2.5
Thickness (T) (gauge)
16
Thickness
16 ga / 1.52 mm

Details

Item
Straight Section Wireway
With/Without Knockouts
No
Finish
Powder Coated
NEMA Rating
1
Cover Type
Hinged
Material
Steel
Cover Locking Style
Screw
Number of Knockouts
0
Standards
CSA, cUL, NEMA/UL
Gauge
16 ga
Color
Gray
With Knockouts
No
Protection Rating
NEMA Type 1
Color Code
ANSI 61
Style
Liftoff Cover no Knockouts
Type
Straight Section
Modification Services
Yes
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway
IP Rating
IP30
Type Number
Type 1

Description

Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 48 in, Width 2 1/2 in, Height 2 1/2 in, Color Gray, Cover Locking Style Screw, Number of Knockouts 0, Gauge 16 ga, Standards CSA, cUL, NEMA/UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.