Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lec C-13 Retaining Clip

  • Mfr # DPCLIP

  • Zoro # G5844214


product price: $30.69
/ea

Key Features

Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Thickness
0.25 in / 6 mm
Weight
0.08 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPCLIP
Zoro #
G5844214
UPC #
783510173166
Country of Origin
United States

Dimensions

Thickness
0.25 in / 6 mm

Details

Item
Lec C-13 Retaining Clip
Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Weight
0.08 lb

Description

Lec C-13 Retaining Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.