
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEDA10E
Zoro #
G5865178
UPC #
783510260880
Country of Origin
Germany
Dimensions
Size
39.37 x 0 x 0 in
Height
39.37 in
Details
Item
LED Light Extension Connector/Cable Asse
Material
Copper
Finish
Smooth Matte
For Use With
AC LED Lights
Sub-Category
Lighting
Color
Gray
Gauge
16 ga
Accessory Type
LED Light Extension Connector/Cable Asse
Weight
0.24 lb
Description
LED Light Extension Connector/Cable Asse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.