Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nvent Hoffman LED Light Kit, 1.54x1.26x13.82, Plastic LEDD2M35

LED Light Kit, 1.54x1.26x13.82, Plastic (Discontinued)

  • Mfr # LEDD2M35
  • Zoro # G6824564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDD2M35
Zoro #
G6824564
UPC #
783510260835
Country of Origin
Germany

Dimensions

Size
1.54 x 1.26 x 13.82 in
Height
1.54 in
Width
1.26 in
Depth
13.82 in

Details

Item
LED Light Kit,1.54x1.26x13.82,Plastic
Material
Plastic
Finish
Smooth Matte
Sub-Category
Lighting
Color
Light Gray
Voltage
20/60 VDC
Mounting Style
Magnetic
Weight
0.50 lb
Power Source
DC
Voltage AC
20 VDC-60 VDC V
Activation
IR Motion Sensor

Description

LED Light Kit,1.54x1.26x13.82,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.