Zoro Homepage

LED Puck Light, 2.25x3.75x1.38, Black, Plastic

  • Mfr # LEDPUCK

  • Zoro # G6825377


product price: $20.59
/ea

Key Features

Material
Plastic
Finish
Smooth Matte
Sub-Category
Lighting
Depth
1.38 in
Height
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDPUCK
Zoro #
G6825377
UPC #
783510264765
Country of Origin
China

Dimensions

Depth
1.38 in
Height
2-1/4 in
Size
2-1/4 x 3-3/4 x 1.38 in
Width
3-3/4 in

Details

Item
LED Puck Light,2.25x3.75x1.38,Black,P
Material
Plastic
Finish
Smooth Matte
Sub-Category
Lighting
Color
Black
Weight
0.20 lb

Description

LED Puck Light,2.25x3.75x1.38,Black,P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.