Lift-Off Clamp Cover, Type 12, 10.00x8.00x6.00, Gray, Mild Steel

  • Mfr # A10086LP

  • Zoro # G6829577


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A10P8G, A10P8
Color
Gray
Size
10 x 8 x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10086LP
Zoro #
G6829577
UPC #
783510292560
Country of Origin
Mexico

Dimensions

Size
10 x 8 x 6 in
Width
8 in
Height
10 in
Depth
6 in
Thickness
14 ga / 1.9 mm
Overall Width
8.57 in
Overall Length
11-1/2 in
Overall Dimensions
11.50 x 8.57 in / 292 x 218 mm
Panel Size
8.75 x 6.88 in / 222 x 175 mm

Details

Item
Lift-Off Clamp Cover,Type 12,10.00x8.0
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A10P8G, A10P8
Color
Gray
Application
Indoor
Gauge
14 ga
Features
Dust-Resistant
NEMA Enclosure Type
12, 13
Standards
UL 50, 50E Listed; Type 12, 13; File No. E27525; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27525; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42184: Type 12; IEC 60529, IP65
Weight
7 lb
Mounting
10.75 x 6.00 in / 273 x 152 mm
Protection Rating
NEMA Type 12; IP65
Panel
A10P8
Conductive Panel
A10P8G

Description

Lift-Off Clamp Cover,Type 12,10.00x8.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.