
Lift-Off Clamp Cover, Type 12, 14.00x12.00x6.00, Gray, Steel
Mfr # A1412LP
Zoro # G6809654
product price:Â $258.02
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A14P12G, A14P12
Size
14 x 12 x 6 in
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1412LP
Zoro #
G6809654
UPC #
783510540906
Country of Origin
Mexico
Dimensions
Size
14 x 12 x 6 in
Depth
6 in
Width
12 in
Height
14 in
Thickness
14 ga / 1.9 mm
Overall Width
12.64 in
Overall Length
15-1/2 in
Panel Size
12.75 x 10.88 in / 324 x 276 mm
Overall Dimensions
15.50 x 12.64 in / 394 x 321 mm
Details
Item
Lift-Off Clamp Cover,Type 12,14.00x12.
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A14P12G, A14P12
Features
Dust-Resistant
Gauge
14 ga
Application
Indoor
Color
Gray
NEMA Enclosure Type
12, 13
Standards
UL 50, 50E Listed; Type 12, 13; File No. E27525; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27525; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42184: Type 12; IEC 60529, IP65
Weight
15.10 lb
Panel
A14P12
Protection Rating
NEMA Type 12; IP65
Mounting
14.75 x 10.00 in / 375 x 254 mm
Conductive Panel
A14P12G
Description
Lift-Off Clamp Cover,Type 12,14.00x12.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.