Lift-Off Clamp Cover, Type 12, 14.00x12.00x8.00, Gray, Mild Steel

  • Mfr # A14128LP

  • Zoro # G6829568


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A14P12G, A14P12
Size
14 x 12 x 8 in
NEMA Enclosure Type
12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14128LP
Zoro #
G6829568
UPC #
783510292584
Country of Origin
Mexico

Dimensions

Size
14 x 12 x 8 in
Depth
8 in
Width
12 in
Height
14 in
Overall Width
12.64 in
Thickness
14 ga / 1.9 mm
Overall Length
15-1/2 in
Panel Size
12.75 x 10.88 in / 324 x 276 mm
Overall Dimensions
15.50 x 12.64 in / 394 x 321 mm

Details

Item
Lift-Off Clamp Cover,Type 12,14.00x12.
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A14P12G, A14P12
NEMA Enclosure Type
12, 13
Gauge
14 ga
Color
Gray
Features
Dust-Resistant
Application
Indoor
Standards
UL 50, 50E Listed; Type 12, 13; File No. E27525; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27525; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42184: Type 12; IEC 60529, IP65
Weight
17.30 lb
Conductive Panel
A14P12G
Protection Rating
NEMA Type 12; IP65
Panel
A14P12
Mounting
14.75 x 10.00 in / 375 x 254 mm

Description

Lift-Off Clamp Cover,Type 12,14.00x12.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.