
Lift-Off Clamp Cover, Type 12, 16.00x14.00x10.00, Gray, Mild Steel
Mfr # A161410LP
Zoro # G6829604
product price:Â $323.98
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P14G, A16P14
Color
Gray
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A161410LP
Zoro #
G6829604
UPC #
783510292621
Country of Origin
Mexico
Dimensions
Width
14 in
Size
16 x 14 x 10 in
Height
16 in
Depth
10 in
Thickness
14 ga / 1.9 mm
Overall Width
14.64 in
Overall Length
17-1/2 in
Overall Dimensions
17.50 x 14.64 in / 445 x 372 mm
Panel Size
14.75 x 12.88 in / 375 x 327 mm
Details
Item
Lift-Off Clamp Cover,Type 12,16.00x14.
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P14G, A16P14
Color
Gray
Features
Dust-Resistant
Application
Indoor
Gauge
14 ga
NEMA Enclosure Type
12, 13
Standards
UL 50, 50E Listed; Type 12, 13; File No. E27525; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27525; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42184: Type 12; IEC 60529, IP65
Weight
25.78 lb
Conductive Panel
A16P14G
Panel
A16P14
Protection Rating
NEMA Type 12; IP65
Mounting
16.75 x 12.00 in / 425 x 305 mm
Description
Lift-Off Clamp Cover,Type 12,16.00x14.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.