Lift-Off Clamp Cover, Type 12, 4.00x4.00x4.00, Gray, Steel

  • Mfr # A4044LP

  • Zoro # G6809697


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Application
Indoor
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4044LP
Zoro #
G6809697
UPC #
783510540203
Country of Origin
Mexico

Dimensions

Depth
4 in
Height
4 in
Width
4 in
Size
4 x 4 x 4 in
Overall Length
5-1/2 in
Overall Width
4.57 in
Thickness
16 ga / 1.52 mm
Overall Dimensions
5.50 x 4.57 in / 140 x 116 mm

Details

Item
Lift-Off Clamp Cover,Type 12,4.00x4.00
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Application
Indoor
NEMA Enclosure Type
12, 13
Gauge
16 ga
Features
Dust-Resistant
Standards
UL 50, 50E Listed; Type 12, 13; File No. E27525; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27525; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42184: Type 12; IEC 60529, IP65
Weight
2.30 lb
Mounting
4.75 x 2.00 in / 121 x 51 mm
Panel
No Panel
Protection Rating
NEMA Type 12; IP65

Description

Lift-Off Clamp Cover,Type 12,4.00x4.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.