Zoro Homepage

Lift-Off Clamp Cover, Type 12, 6.00x4.00

  • Mfr # A6044LP

  • Zoro # G5858196


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A6P4G, A6P4
Gauge
16 ga
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6044LP
Zoro #
G5858196
UPC #
783510540401
Country of Origin
Mexico

Dimensions

Depth
4 in
Width
4 in
Height
6 in
Size
6 x 4 x 4 in
Thickness
16 ga / 1.52 mm
Overall Width
4.57 in
Overall Length
7-1/2 in
Overall Dimensions
7.50 x 4.57 in / 191 x 116 mm
Panel Size
4.88 x 2.88 in / 124 x 73 mm

Details

Item
Lift-Off Clamp Cover,Type 12,6.00x4.00
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A6P4G, A6P4
Gauge
16 ga
Color
Gray
NEMA Enclosure Type
12, 13
Application
Indoor
Features
Dust-Resistant
Weight
2.92 lb
Standards
UL 50, 50E Listed; Type 12, 13; File No. E27525; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27525; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42184: Type 12; IEC 60529, IP65
Conductive Panel
A6P4G
Protection Rating
NEMA Type 12; IP65
Mounting
6.75 x 2.00 in / 171 x 51 mm
Panel
A6P4

Description

Lift-Off Clamp Cover,Type 12,6.00x4.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.