Lift-Off Clamp Cover, Type 12, 8.00x6.00x6.00, Gray, Mild Steel

  • Mfr # A8066LP

  • Zoro # G6829559


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A8P6G, A8P6
Gauge
14 ga
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8066LP
Zoro #
G6829559
UPC #
783510292546
Country of Origin
Mexico

Dimensions

Width
6 in
Depth
6 in
Size
8 x 6 x 6 in
Height
8 in
Overall Length
9-1/2 in
Thickness
14 ga / 1.9 mm
Overall Width
6.64 in
Panel Size
6.75 x 4.88 in / 171 x 124 mm
Overall Dimensions
9.50 x 6.64 in / 241 x 169 mm

Details

Item
Lift-Off Clamp Cover,Type 12,8.00x6.00
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A8P6G, A8P6
Gauge
14 ga
Color
Gray
NEMA Enclosure Type
12, 13
Features
Dust-Resistant
Application
Indoor
Standards
UL 50, 50E Listed; Type 12, 13; File No. E27525; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27525; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42184: Type 12; IEC 60529, IP65
Weight
6.50 lb
Conductive Panel
A8P6G
Panel
A8P6
Protection Rating
NEMA Type 12; IP65
Mounting
8.75 x 4.00 in / 222 x 102 mm

Description

Lift-Off Clamp Cover,Type 12,8.00x6.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.